

€16.63/ pieceexcl. VAT
€20.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 405/1QR |
Type | QuickRelease Extension |
Connection size | 1/4 |
Length | 99 mm |
VDE tested | No |
Low spark model | No |
Weight | 40 g |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Tested according to ISO 3316 | Yes |
Surface protection | Chrome-plated |
VDE tested | No |