

€16.40/ pieceexcl. VAT
€19.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 405/1QR |
Type | QuickRelease Extension |
Connection size | 1/4 |
Length | 55 mm |
VDE tested | No |
Low spark model | No |
Weight | 20 g |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Tested according to ISO 3316 | Yes |
Surface protection | Chrome-plated |
VDE tested | No |