

€24.95/ pieceexcl. VAT
€30.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 408QR |
Type | Quick Release Extension |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
With ratchet | No |
Length | 330 mm |
Width | 11.6 mm |
Weight | 140 g |