

€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | KASTEN |
Type | Tool Case |
Series | KASTEN |
Type | Tool Case |
Material | ABS |
Length | 413 mm |
Width | 230 mm |
Height | 57 mm |
With foam | Yes |
Weight | 0.736 kg |
Model | KASTEN 40/7 KN |
Other indications | Robust ABS Plastic |