

€233.31/ pieceexcl. VAT
€282.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40/20/4QR SCI |
Type | Socket Set |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
Total number of tools | 24 pce |
With ratchet | Yes |
Low spark model | No |
Number of hexagonal sockets | 10 |
Number of Torx sockets | 5 |
Length | 235 mm |
Width | 100 mm |
Height | 50 mm |
Weight | 605 g |