

€53.90/ pieceexcl. VAT
€65.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 39 |
Type | Tyre Lever |
Material | Chrome Alloy Steel |
Total number of tools | 1 |
Weight | 0.897 kg |
Type | Tyre Lever |
Length | 600 mm |