

€34.65/ pieceexcl. VAT
€41.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3116/1QR-3316/1QR |
Type | Quickrelease Bit Adapter |
Standard | DIN 3121 / ISO 1174-2, DIN 3129/ISO 2725-2 |
Height | 14.6 mm |
Model | 3216/1QR |
Weight | 0.026 kg |
Length | 50 mm |