




€22.79/ pieceexcl. VAT
€27.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3117-3119 |
Type | Bit Adapter |
Length | 50 mm |
Standard | DIN 3126 / ISO 1173, DIN 3121 / ISO 1174-2 |
Model | 3118 |
Connection diameter | 10 mm |
Body height | 13 mm |
Weight | 0.023 kg |
Body length | 50 mm |
Height | 13 mm |