

€20.41/ pieceexcl. VAT
€24.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3117-3119 |
Type | Bit Adapter |
Length | 50 mm |
Model | 3117 |
Weight | 0.016 kg |
Standard | DIN 3121 / ISO 1174-2, DIN 3126 / ISO 1173 |
Height | 8 mm |