

€18.94/ pieceexcl. VAT
€22.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3116 |
Type | Bit Adapter |
Connection size | 6.3 |
Model | Metric |
Connection size socket side | 1/4 |
Material | Steel |
L | 25 mm |
Length | 25 mm |