

€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3116/1QR-3316/1QR |
Type | Quickrelease Bit Adapter |
Body diameter | 8.9 mm |
Model | 3116/1QR |
Length | 50 mm |
Weight | 0.018 kg |
Height | 11.2 mm |
Standard | DIN 3121 / ISO 1174-2, DIN 3129/ISO 2725-2 |