

€14.40/ pieceexcl. VAT
€17.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3100 |
Type | Bit Holder |
Connection size | 6.3 |
Magnetic | Yes |
Model | Inch |
Material | Chrome-plated steel |
ØD1 | 6.3 mm |
L | 72 mm |
Length | 72 mm |