

€16.48/ pieceexcl. VAT
€19.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3049X |
Type | Screwdriver sockets |
VDE tested | No |
Length | 120 mm |
Material | Chrome Alloy Steel |
Connection size | 0.375 in |
Diameter | 17.8 mm |
Blade length | 88 mm |
VDE tested | No |
Outer Diameter | 17.8 mm |
Low spark model | No |
Weight | 72 g |