






€255.64/ pieceexcl. VAT
€309.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench Set |
Connection size | 3/8, 7/16, 9/16, 21/32, 3/4 in |
Weight | 1122 g |
Material | Stainless steel |
Weight | 1122 |