

€49.67/ pieceexcl. VAT
€60.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 2309IMP K |
Type | Impact Wheel Nut Socket |
Connection size | 1/2 |
Wrench width | 21 mm |
Length | 86 mm |
Outer Diameter | 31 mm |
Material | Chrome alloy steel |
Weight | 265 g |
ISO standard | ISO 1711-2 |