

€42.35/ pieceexcl. VAT
€51.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 2309 IMP |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 21 mm |
Length | 85 mm |
Outer Diameter | 30.7 mm |
Weight | 272 g |
Material | Chrome alloy steel |