

€32.34/ pieceexcl. VAT
€39.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Bag |
Series | 1500 |
Type | Roll-Up Tool Bag |
Material | Polyester |
Length | 350 mm |
Width | 140 mm |
Height | 40 mm |
Total number of compartments | 18 |
Number of sections | 18 |
Weight | 0.547 kg |
Rollable | Yes |
Model | 15007 |
Other indications | Mesh Inserts Allow Visibility Of The Tool |