
.jpeg&w=1536&q=80)
€19.56/ pieceexcl. VAT
€23.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Bag |
Series | 1500 |
Type | Roll-Up Tool Bag |
Material | Polyester |
Length | 150 mm |
Width | 90 mm |
Height | 35 mm |
Total number of compartments | 15 |
Number of sections | 15 |
Weight | 0.112 kg |
Rollable | Yes |
Model | 15006 |
Other indications | Velcro Closure Mesh Insert |