

€28.72/ pieceexcl. VAT
€34.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Bag |
Series | 1500 |
Type | Roll-Up Tool Bag |
Material | Polyester |
Length | 340 mm |
Width | 150 mm |
Height | 40 mm |
Total number of compartments | 13 |
Number of sections | 12 |
Weight | 0.448 kg |
Rollable | Yes |
Model | 15005 |
Other indications | Velcro Closure Mesh Inserts Compact Storage Solution |