

€27.95/ pieceexcl. VAT
€33.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Bag |
Series | 1500 |
Type | Roll-Up Tool Bag |
Material | Polyester |
Length | 525 mm |
Width | 230 mm |
Height | 30 mm |
Total number of compartments | 12 |
Number of sections | 12 |
Weight | 0.296 kg |
Rollable | Yes |
Model | 15004 |
Other indications | Sturdy Tool Roll With Velcro Closure Mesh Insert |