

€23.72/ pieceexcl. VAT
€28.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Material | Polyester |
Length | 330 mm |
Width | 120 mm |
Height | 45 mm |
Total number of compartments | 9 |
Number of sections | 9 |
Weight | 0.298 kg |
Rollable | Yes |
Model | 15003 |
Other indications | Mesh Inserts Allow Visibility Of The Tool |