

€21.64/ pieceexcl. VAT
€26.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Material | Polyester |
Length | 300 mm |
Width | 90 mm |
Height | 30 mm |
Total number of compartments | 6 |
Number of sections | 6 |
Weight | 0.17 kg |
Rollable | Yes |
Model | 15001 |