

€21.02/ pieceexcl. VAT
€25.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Series | 1500 |
Type | Roll-Up Tool Pouch |
Material | Polyester |
Length | 290 mm |
Width | 80 mm |
Height | 30 mm |
Total number of compartments | 5 |
Number of sections | 5 |
Weight | 0.138 kg |
Rollable | Yes |
Model | 15000 |
Other indications | Polyester Hook-And-Loop Fastener |