

€7.12/ pieceexcl. VAT
€8.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1441 TN-1446 TN |
Type | Torsion bit screwdriver socket |
Connection size | 1/4 |
Size (TX) | T20 |
Ball locking | No |
With hole | No |
Total length | 38 mm |