

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1436 IP-1446 IP |
Type | Screwdriver bits |
Connection size | 1/4 |
Size (TX) | 6 IP |
Ball locking | No |
With hole | No |
Total length | 25 mm |