

€46.50/ pieceexcl. VAT
€56.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 14200 |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | from 3 to 16 mm |
Tube diameter | 3 to 16 |
Weight | 102 g |
Cutting system | Cutting wheel |
Number of cutting wheels | 1 |
Tube diameter | from 0.125 to 0.625 in |
Max. wall thickness | 2 mm |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
Length | 55 mm |
With inner tube deburrer | No |
With quick adjustment | No |
Telescopic | No |
Cutting blade exchangeable | Yes |
Cutting wheel exchangable | Yes |