

€122.82/ pieceexcl. VAT
€148.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 14060 |
Type | Spare Chain |
Type of article | Spare Chain |
Weight | 188 g |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
With inner tube deburrer | No |
With quick adjustment | No |
Cutting blade exchangeable | No |
Cutting wheel exchangable | No |