




€12.17/ pieceexcl. VAT
€14.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 14020-14021 |
Type | Guide Roller |
Type of article | Guide Roller |
Weight | 38 g |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
With inner tube deburrer | No |
With quick adjustment | No |
Cutting blade exchangeable | No |
Cutting wheel exchangable | No |