

€14.94/ pieceexcl. VAT
€18.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 14010-14011 |
Type | Cutting Wheel |
Type of article | Cutting wheel |
Weight | 15 g |
Cutting system | Cutting wheel |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
With inner tube deburrer | No |
With quick adjustment | No |
Telescopic | No |
Cutting blade exchangeable | Yes |
Cutting wheel exchangable | Yes |