

€153.23/ pieceexcl. VAT
€185.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | RAPID 14000 |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | 3 to 32 |
Weight | 1113 g |
Cutting system | Cutting wheel |
Number of cutting wheels | 1 |
Max. wall thickness | 5.5 mm |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
Length | 265 mm |
With inner tube deburrer | No |
With quick adjustment | No |
Telescopic | No |
Cutting blade exchangeable | Yes |
Cutting wheel exchangable | Yes |