

€93.17/ pieceexcl. VAT
€112.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TA |
Type | Transparent Cover |
Series | TA |
Type | Transparent Cover |
Length | 500 mm |
Width | 275 mm |
Height | 40 mm |
Weight | 0.63 kg |
Model | TA 13217 |