






€28.95/ pieceexcl. VAT
€35.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13132 |
Type | Torch |
Lamp type | Penlight |
Battery type | 4xAAA |
Watertight | Yes |
Colour housing | Black |
Length | 138 mm |
With lamp | Yes |
Material | Aluminium |
Luminous flux | 130 lm |
Weight | 55.5 g |
Batteries included | Yes |