

€187.11/ pieceexcl. VAT
€226.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13128 |
Type | Torch |
Lamp type | LED |
Battery type | 4xAAA |
Colour housing | Frozen Black |
Length | 130 mm |
With lamp | Yes |
Material | Aluminium |
Luminous flux | 320 lm |
Weight | 250 g |
Transmission range | 260 m |
Batteries included | No |