

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13000 |
Type | Hook Tools |
Shape | Straight |
Through-going pin | No |
Material | Steel |
Total length | 155 mm |