






€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12967R |
Type | Spare Blade |
Type | Spare blade |
Total length | 112 mm |
Shape of blade | Hooked |
Snap-off knife blades | No |
Suitable for | Stripping knife with hooked blade |
Weight | 2 g |
Serrated edge blade | No |
Length | 112 mm |