






€6.93/ pieceexcl. VAT
€8.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12965-3R |
Type | Snap-off Blades |
Type | Snap-off Blade |
Total length | 117 mm |
Shape of blade | Snap-off |
Snap-off knife blades | Yes |
Weight | 75 g |
Blade width | 18 mm |
Number of Pieces | 10 |
Serrated edge blade | No |
Width | 18 mm |
Length | 117 mm |