

€26.80/ pieceexcl. VAT
€32.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12965-3 |
Type | Snap-off blade cutter |
Shape of blade | Snap-Off |
VDE tested | No |
With scraper | No |
Foldable | No |
With floating shoe | No |
Total length | 168 mm |
Material handle | Zinc Casting |
Cable knife | No |
With protective cover | No |
With interlocking | Yes |
Self retracting | Yes |