

€16.63/ pieceexcl. VAT
€20.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12965-2 |
Type | Snap-off blade cutter |
Shape of blade | Snap-Off |
VDE tested | No |
With scraper | No |
Foldable | No |
With floating shoe | No |
Total length | 145 mm |
Material handle | Zinc Casting |
Cable knife | No |
With protective cover | No |
With interlocking | No |
Self retracting | No |