






€35.81/ pieceexcl. VAT
€43.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12921M |
Type | Telescopic Mirror |
Diameter | 32 mm |
Max. length | 699 mm |
With joint | Yes |
Material | Stainless steel |
With flexible shaft | No |
Enlarging mirror | No |
With lighting | No |