

€117.04/ pieceexcl. VAT
€141.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 45/10-12917 |
Type | Socket Set |
Material | High Performance Steel |
Surface protection | Chrome-plated |
Total number of tools | 10 pce |
Number of hexagonal sockets | 10 |
Weight | 512 g |