






€43.51/ pieceexcl. VAT
€52.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 125 |
Type | Wire Stripper |
Strip range cross-section | 4 mmk |
Length | 180 mm |
Strip range diameter | 6 mm |
Strip length adjustable | Yes |
Depth of notch adjustable | Yes |
Self-adjusting | Yes |
Head height | 152 mm |
Weight | 190 g |