




€19.40/ pieceexcl. VAT
€23.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12507 |
Type | Nut spinner |
Dimension | 6 mm |
VDE tested | No |
Length | 224 mm |
Material | Chrome Alloy Steel |
Connection size | 6 mm |
Diameter | 6 mm |
Blade length | 175 mm |
Weight | 83 g |
Low spark model | No |