




€28.49/ pieceexcl. VAT
€34.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12507 |
Type | Nut spinner |
Dimension | 11 mm |
VDE tested | No |
Length | 240 mm |
Material | Chrome Alloy Steel |
Connection size | 11 mm |
Diameter | 11 mm |
Blade length | 175 mm |
Low spark model | No |
Weight | 169 g |