




€30.70/ pieceexcl. VAT
€37.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12507 |
Type | Nut spinner |
Dimension | 10 mm |
VDE tested | No |
Length | 234 mm |
Material | Chrome Alloy Steel |
Connection size | 10 mm |
Diameter | 10 mm |
Blade length | 175 mm |
Low spark model | No |
Weight | 160 g |