




€442.75/ pieceexcl. VAT
€535.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12196 VDE |
Type | VDE Insulating Underlay Mat |
Length | 100 cm |
Width | 100 cm |
Plate thickness | 3 mm |
With anti-slip layer | Yes |
For nominal voltage up to | 1000 V |
Operating temperature | from -30 to 70 °C |
Weight | 3824 kg/m² |
Thickness | 3 mm |
Transparent | No |
Version as basin | No |