

€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12194/12195 VDE |
Type | VDE self clamping cable-end cap |
Width | 10 mm |
Suitable for | Insulating cable ends and single wires |
Model | 12194/12195 VDE |
Material | Tough insulating material |