

€36.96/ pieceexcl. VAT
€44.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12175 |
Type | VDE Screwdriver Socket |
Size (TX) | 8 |
Isolation protection 1000 V | Yes |
Insulated | Yes |
Blade length | 136 mm |
VDE tested | Yes |
Material | Chrome Alloy Steel |
Blade diameter | 23 mm |
Total length | 136 mm |
Blade material | Chrome Alloy Steel |
Surface treatment blade | Gun Metal Finish |
Weight | 98 |
Weight | 98 g |
VDE tested | Yes |