

€27.18/ pieceexcl. VAT
€32.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12174 |
Type | VDE Screwdriver Socket |
Size (TX) | 25 |
Isolation protection 1000 V | Yes |
Insulated | Yes |
Blade length | 67 mm |
VDE tested | Yes |
Material | Chrome Alloy Steel |
Blade diameter | 22.8 mm |
Total length | 67 mm |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Gun Metal Finish |
Weight | 52 |
Weight | 52 g |
VDE tested | Yes |