

€890.89/ pieceexcl. VAT
€1,077.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12171/19/4 VDE |
Type | VDE Socket Set |
Material | ABS |
Total number of tools | 23 pce |
With ratchet | Yes |
VDE tested | Yes |
Number of hexagonal sockets | 14 |
Number of Torx sockets | 3 |
Number of sockets for screwdriver | 2 |
Length | 470 mm |
Width | 274 mm |
Height | 80 mm |
Packaging | ABS plastic box |
Weight | 3056 g |