




€43.51/ pieceexcl. VAT
€52.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12167 VDE |
Type | VDE Extension |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
With ratchet | No |
VDE tested | Yes |
Length | 258 mm |
Width | 23 mm |
Weight | 224 g |